P-401 16 in. Mechanical Joint Ductile Iron C153 Short Body Solid Plug

Part #MJSPP416  |  Manufacturer Part #533269

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C115, ANSI A21.15, ANSI C111, ANSI A21.11]

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: [AWWA C-115, AWWA A-21.15, AWWA C-111, AWWA A-21.11, AWWA C-110]

Clean Bagged: No

Collection: P-401

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 16 in

Fitting Sizes: 16 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Protecto P-401