16 X 12 Ductile Iron 125# Flange P-401 Tee
P-401 16 X 12 Ductile Iron 125# Flange P-401 Tee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- P-401
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Size 3:
- 12 in
- Fitting Sizes:
- 16 in x 12 in
- Material:
- Ductile Iron
- Type:
- FTP41612