P-401 16 x 2 in. IPT x Blind Ductile Iron Flange

Part #TAPBFP416K  |  Item #1893814  |  Manufacturer Part #518840

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

Collection: P-401

End Connection 1: IPT

End Connection 2: Blind

End Connections: IPT x Blind

FM Approved: No

Fitting Size 1: 16 in

Fitting Size 2: 2 in

Fitting Sizes: 16 in x 2 in

Fitting Type: Reducing

Flange Type: Blind

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Protecto P-401

Pressure Class: 125#

UL Listed: No