18 in. Mechanical Joint Ductile Iron C153 Long Sleeve

You last purchased this on
 

P-401 18 in. Mechanical Joint Ductile Iron C153 Long Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 

P-401 18 in. Mechanical Joint Ductile Iron C153 Long Sleeve

  • Fast #
  • Part #DMJLSP4LA18
  • Item #7291511
  • Manufacturer Part #670610473473
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
P-401
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
18 in
Fitting Sizes:
18 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No