18 in. Mechanical Joint Ductile Iron C153 Short Body 22-1/2 Degree Bend with Protecto P-401 Lined

You last purchased this on
 

P-401 18 in. Mechanical Joint Ductile Iron C153 Short Body 22-1/2 Degree Bend with Protecto P-401 Lined

This product requires certification to purchase.
Brand image
You last purchased this on
 

P-401 18 in. Mechanical Joint Ductile Iron C153 Short Body 22-1/2 Degree Bend with Protecto P-401 Lined

  • Fast #
  • Part #DMJ2P4LA18
  • Item #7291271
  • Manufacturer Part #670610109502
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11
AWWA:
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11
Clean Bagged:
No
Collection:
P-401
Ductile Iron Class:
C153
Elbow Degree:
22-1/2 DD
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Straight
ISO:
ISO 9001:2015
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pipe Lining:
Protecto P-401
Pressure - High:
350
UL Listed:
Yes