18 X 2 Ductile Iron P-401 125# IPT Tap on Pipe BLND Flange
P-401 18 X 2 Ductile Iron P-401 125# IPT Tap on Pipe BLND Flange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- P-401
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 18 in x 2 in
- Material:
- Ductile Iron
- Type:
- TAPBFP418K