20 in. Mechanical Joint Ductile Iron C153 Short Body 22-1/2 Degree Bend with Protecto P-401 Lined
P-401 20 in. Mechanical Joint Ductile Iron C153 Short Body 22-1/2 Degree Bend with Protecto P-401 Lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11
- AWWA:
- AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11
- Clean Bagged:
- No
- Collection:
- P-401
- Ductile Iron Class:
- C153
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 20 in
- Fitting Sizes:
- 20 in
- Fitting Type:
- Straight
- ISO:
- ISO 9001:2015
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Lining:
- Protecto P-401
- Pressure - High:
- 350
- UL Listed:
- Yes