20 x 12 in. Mechanical Joint Ductile Iron Protecto P-401 C153 Short Body Reducer (Less Accessories)

You last purchased this on
 

P-401 20 x 12 in. Mechanical Joint Ductile Iron Protecto P-401 C153 Short Body Reducer (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 

P-401 20 x 12 in. Mechanical Joint Ductile Iron Protecto P-401 C153 Short Body Reducer (Less Accessories)

  • Fast #
  • Part #MJRP4LA2012
  • Item #1839504
  • Manufacturer Part #670610033709
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Waterworks
Clean Bagged:
No
Collection:
P-401
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
20 in
Fitting Size 2:
12 in
Fitting Sizes:
20 in x 12 in
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Protecto P-401