24 in. Mechanical Joint Straight Ductile Iron C153 Short Body 90 Degree Bend with Protecto P-401 Lined (Less Accessories)

You last purchased this on
 

P-401 24 in. Mechanical Joint Straight Ductile Iron C153 Short Body 90 Degree Bend with Protecto P-401 Lined (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 

P-401 24 in. Mechanical Joint Straight Ductile Iron C153 Short Body 90 Degree Bend with Protecto P-401 Lined (Less Accessories)

  • Fast #
  • Part #DMJ9P4LA24
  • Item #7291141
  • Manufacturer Part #670610497820
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
P-401
Ductile Iron Class:
C153
Elbow Degree:
90 DD
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Straight
Material:
Ductile Iron, Ceramic Epoxy
NSF Certified:
No
Pipe Lining:
Protecto P-401