24 in. Mechanical Joint Straight Fusion Bonded Epoxy Ductile Iron C153 Short Body Tee with Protecto P-401 Lined (Less Accessories)
P-401 24 in. Mechanical Joint Straight Fusion Bonded Epoxy Ductile Iron C153 Short Body Tee with Protecto P-401 Lined (Less Accessories)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C153
- ASTM:
- ASTM A-242, ASTM A-536
- AWWA:
- AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-153
- Application:
- Waterworks
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Collection:
- P-401
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Size 3:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron, Ceramic Epoxy
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pipe Lining:
- Protecto P-401
- Pressure - Maximum:
- 350 psi
- UL Listed:
- Yes