3 in. Flanged 45 Degree Ductile Iron Bend

You last purchased this on
 
Tyler Union

P-401 3 in. Flanged 45 Degree Ductile Iron Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

P-401 3 in. Flanged 45 Degree Ductile Iron Bend

  • Fast #
  • Part #F4P4M
  • Item #1839601
  • Manufacturer Part #670610039840
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.15, ANSI A21.4, ANSI A21.51, ANSI B16.1, ANSI C606
AWWA:
AWWA C-104, AWWA C-110, AWWA C-115, AWWA C-151, AWWA C-606
Clean Bagged:
No
Collection:
P-401
Elbow Degree:
45 DD
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Protecto P-401
Pressure Class:
125#
UL Listed:
No