P-401 30 in. Mechanical Joint Ductile Iron C153 Short Body 45 Degree Bend

Part #DMJ4P4LA30  |  Item #7291225  |  Manufacturer Part #DMJ4P4LA30

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #DMJ4P4LA10Item #7291137Mfr. Part #DMJ4P4LA10

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DMJ4P4LA12Item #7291134Mfr. Part #DMJ4P4LA12

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #DMJ4P4LA14Item #7291132Mfr. Part #DMJ4P4LA14

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DMJ4P4LA16Item #7291126Mfr. Part #DMJ4P4LA16

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #DMJ4P4LA18Item #7291123Mfr. Part #DMJ4P4LA18

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DMJ4P4LA20Item #7291233Mfr. Part #DMJ4P4LA20

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DMJ4P4LA24Item #7291230Mfr. Part #DMJ4P4LA24

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #DMJ4P4LA30Item #7291225Mfr. Part #DMJ4P4LA30

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DMJ4P4LAMItem #7291432Mfr. Part #DMJ4P4LAM

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DMJ4P4LAPItem #3037328Mfr. Part #4MJ45P4

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DMJ4P4LAUItem #3037329Mfr. Part #6MJ45P4

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DMJ4P4LAXItem #3037331Mfr. Part #8MJ45P4

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Pressure class 350#
  • Asphaltic coated
  • 0.66 in thickness

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.53]

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-153]

Clean Bagged: No

Collection: P-401

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 30 in

Fitting Size 2: 30 in

Fitting Sizes: 30 in

Fitting Type: [Straight, 45°]

Material: [Ductile Iron, Rubber]

Material Type: SBR

NSF Certified: No

Origin: Domestic

Pipe Lining: Protecto 401™