4 Ductile Iron 125# Flange P-401 11-1/4 BEND

You last purchased this on
 
U.S. Pipe & Foundry

P-401 4 Ductile Iron 125# Flange P-401 11-1/4 BEND

This product requires certification to purchase.
Brand image
You last purchased this on
 
U.S. Pipe & Foundry

P-401 4 Ductile Iron 125# Flange P-401 11-1/4 BEND

  • Fast #
  • Part #F1P4P
  • Item #1839193
  • Manufacturer Part #670610039861
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
P-401
Elbow Degree:
11-1/4 DD
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Material:
Ductile Iron
Type:
F1P4P