P-401 4 in. 125# Ductile Iron Blind Flange
Part #BFP4P | Item #1839727 | Manufacturer Part #513089
All Sizes
Product Details
Documents
Specifications
Clean Bagged: No
Collection: P-401
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Fitting Type: Straight
Flange Type: Blind
Material: Ductile Iron
NSF Certified: No
Pipe Lining: Protecto P-401
Pressure Class: 125#
UL Listed: No