4 in. Mechanical Joint Ductile Iron C153 Short Body Solid Plug

You last purchased this on
 

P-401 4 in. Mechanical Joint Ductile Iron C153 Short Body Solid Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 

P-401 4 in. Mechanical Joint Ductile Iron C153 Short Body Solid Plug

  • Fast #
  • Part #MJSPP4P
  • Item #1839185
  • Manufacturer Part #670610031110
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Pressure Rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Collection:
P-401
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Plug, Solid Plug
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Pipe Lining:
Protecto 401™