P-401 4 x 12 in. Mechanical Joint Ductile Iron C110 Long Sleeve (Less Accessories)

Part #FBLSP4LAP  |  Item #1839141  |  Manufacturer Part #527442

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #FBLSP4LAPItem #1839141Mfr. Part #527442

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • 12 in length
  • Pressure rating 350 psi

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.51]

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]

Collection: P-401

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: [Straight, Long]

Material: Ductile Iron

Origin: Global

Pipe Lining: Protecto 401™