P-401 4 x 2 in. Mechanical Joint x IPT Ductile Iron C153 Short Body Tapped Cap (Less Accessories)

Part #MJTCAPP4LAPK  |  Item #1839155  |  Manufacturer Part #050613

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 24 in

    Part #MJTCAPP4LA24KItem #1852953Mfr. Part #033075

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #MJTCAPP4LAPKItem #1839155Mfr. Part #050613

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #MJTCAPP4LAUKItem #1839206Mfr. Part #030783

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MJTCAPP4LAXKItem #1839257Mfr. Part #477526

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Tap Size 2 in
  • Pressure Rating 350 psi

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.51, ANSI A21.53]

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: [AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Collection: P-401

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: NPT

End Connections: Mechanical Joint x NPT

Fitting Size 1: 4 in

Fitting Size 2: 2 in

Fitting Sizes: 4 in

Fitting Type: [Cap, Tapped Cap]

Material: Ductile Iron

NSF Certified: No

Origin: Global

Pipe Lining: Protecto 401™