6 Ductile Iron 125# Flange P-401 22-1/2 BEND
P-401 6 Ductile Iron 125# Flange P-401 22-1/2 BEND
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- P-401
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Ductile Iron
- Pipe Lining:
- Protecto P-401
- Pressure Class:
- 125#
- Type:
- F2P4U