6 in. Flanged 125# Ductile Iron 11-1/4 Degree Bend

You last purchased this on
 
Tyler Union

P-401 6 in. Flanged 125# Ductile Iron 11-1/4 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

P-401 6 in. Flanged 125# Ductile Iron 11-1/4 Degree Bend

  • Fast #
  • Part #F1P4U
  • Item #1839607
  • Manufacturer Part #670610039922
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
P-401
Elbow Degree:
11-1/4 DD
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No
Pressure Class:
125#
UL Listed:
No