6 in. Flanged Global Ductile Iron Tee

You last purchased this on
 
Tyler Union

6 in. Flanged Global Ductile Iron Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

6 in. Flanged Global Ductile Iron Tee

  • Fast #
  • Part #FTP4U
  • Item #1839305
  • Manufacturer Part #670610476955
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.4, ANSI B1.1, ANSI C104, ANSI C110, ANSI Class 125
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Tee
ISO:
ISO 9001:2015
Material:
Ductile Iron
NSF:
NSF 372, NSF 61, NSF Annex G
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Protecto P-401
Pressure Class:
125#
UL Listed:
Yes