P-401 6 in. Mechanical Joint Ductile Iron C110 Full Body Wye (Less Accessories)

Part #FBYP4LAU  |  Item #1839138  |  Manufacturer Part #537342

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #FBYP4LAUItem #1839138Mfr. Part #537342

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.51]

AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]

Clean Bagged: No

Collection: P-401

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: Yes

Origin: Global

Pipe Lining: Protecto 401™

UL Listed: Yes