6 in. Mechanical Joint Straight Ductile Iron Protecto P-401 C110 Full Body 22-1/2 Degree Bend (Less Accessories)
P-401 6 in. Mechanical Joint Straight Ductile Iron Protecto P-401 C110 Full Body 22-1/2 Degree Bend (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Pressure rating 350 psi
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.51
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
- Application:
- Waterworks
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- P-401
- Ductile Iron Class:
- C110
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372, NSF Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Lining:
- Protecto 401™
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No