P-401 6 x 4 in. Mechanical Joint Small End Ductile Iron C153 Short Body Reducer (Less Accessories)

Part #MJSEBRP4LAUP  |  Item #1839319  |  Manufacturer Part #465751

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Pressure Rating 350 psi

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Collection: P-401

Ductile Iron Class: C153

End Connection 1: Plain End

End Connection 2: Mechanical Joint

End Connections: Plain End x Mechanical Joint

Fitting Size 1: 6 in

Fitting Size 2: 4 in

Fitting Sizes: 6 in x 4 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: No

Origin: Global

Pipe Lining: Protecto 401™