6 x 6 x 4 in. Flanged 125# Reducing Ductile Iron Tee with Protecto P-401 Lined
P-401 6 x 6 x 4 in. Flanged 125# Reducing Ductile Iron Tee with Protecto P-401 Lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.4, ANSI B16.1 Class 125, ANSI C104, ANSI C110
- AWWA:
- AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110
- Clean Bagged:
- No
- Collection:
- P-401
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Lining:
- Protecto P-401
- Pressure - High:
- 250
- Pressure Class:
- 125#
- UL Listed:
- Yes