P-401 8 Ductile Iron 125# FLGXFLR P-401 90 BEND

Part #FFL9P4X  |  Item #1839164  |  Manufacturer Part #8FFLR90P4

Type:

FFL9P4X

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: P-401

Elbow Degree: 90

End Connection 1: Flanged

End Connections: Flanged

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Material: Ductile Iron

Type: FFL9P4X