P-401 8 Ductile Iron 125# P-401 FLGXFLR PC

Part #FFLPP4X  |  Item #1839563  |  Manufacturer Part #8FFLRP4

Type:

FFLPP4X

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: P-401

End Connection 1: Flanged

End Connections: Flanged

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Material: Ductile Iron

Type: FFLPP4X