P-401 8 in. Flanged 125# Ductile Iron Wye
Part #FYP4X | Item #1839371 | Manufacturer Part #518459
All Sizes
Product Details
Documents
Specifications
Clean Bagged: No
Collection: P-401
End Connection 1: Flanged
End Connection 2: Flanged
End Connection 3: Flanged
End Connections: Flanged
FM Approved: No
Fitting Size 1: 8 in
Fitting Size 2: 8 in
Fitting Size 3: 8 in
Fitting Sizes: 8 in
Fitting Type: Straight
Material: Ductile Iron
NSF Certified: No
Pipe Lining: Protecto P-401
Pressure Class: 125#
UL Listed: No