P-401 8 x 2 in. 125# Ductile Iron IPT Tap-on-Pipe Blind Flange

Part #TAPBFP4XK  |  Item #1839630  |  Manufacturer Part #465874

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

Collection: P-401

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 2 in

Fitting Sizes: 8 in x 2 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Protecto P-401

Pressure Class: 125#

UL Listed: No