8 x 2 in. Mechanical Joint x IPT Ductile Iron C153 Short Body Tapped Cap (Less Accessories)

You last purchased this on
 
Us Pipe & Foundry Company

P-401 8 x 2 in. Mechanical Joint x IPT Ductile Iron C153 Short Body Tapped Cap (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Us Pipe & Foundry Company

P-401 8 x 2 in. Mechanical Joint x IPT Ductile Iron C153 Short Body Tapped Cap (Less Accessories)

  • Fast #
  • Part #MJTCAPP4LAXK
  • Item #1839257
  • Manufacturer Part #670610477526
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Pressure Rating 350 psi
  • Tap Size 2 in
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Collection:
P-401
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
NPT
End Connections:
Mechanical Joint x NPT
Fitting Size 1:
8 in
Fitting Size 2:
2 in
Fitting Sizes:
8 in
Fitting Type:
Cap, Tapped Cap
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Pipe Lining:
Protecto 401™