8 X 6 Ductile Iron 125# Flange P-401 Wye
P-401 8 X 6 Ductile Iron 125# Flange P-401 Wye
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- P-401
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Material:
- Ductile Iron
- Type:
- FYP4XU