8 x 6 in. Flanged 90 Degree Ductile Iron Reducing Bend
P-401 8 x 6 in. Flanged 90 Degree Ductile Iron Reducing Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- P-401
- Elbow Degree:
- 90 DD
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Bend, Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Pipe Lining:
- Protecto P-401
- Pressure Class:
- 125#
- UL Listed:
- No