8 x 8 x 4 in. Mechanical Joint Reducing Ductile Iron C153 Short Body Tee with Protecto P-401 Lined

You last purchased this on
 

P-401 8 x 8 x 4 in. Mechanical Joint Reducing Ductile Iron C153 Short Body Tee with Protecto P-401 Lined

This product requires certification to purchase.
Brand image
You last purchased this on
 

P-401 8 x 8 x 4 in. Mechanical Joint Reducing Ductile Iron C153 Short Body Tee with Protecto P-401 Lined

  • Fast #
  • Part #DMJTP4LAXP
  • Item #7291602
  • Manufacturer Part #670610397213
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Pressure rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Collection:
P-401
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
4 in
Fitting Sizes:
8 in x 4 in
Fitting Type:
Reducing
ISO:
ISO 9001:2015
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pipe Lining:
Protecto 401™
Pressure - High:
350
UL Listed:
Yes