8 x 8 x 6 in. Flanged 125# Reducing Ductile Iron Tee with Protecto P-401 Lined

You last purchased this on
 

P-401 8 x 8 x 6 in. Flanged 125# Reducing Ductile Iron Tee with Protecto P-401 Lined

This product requires certification to purchase.
Brand image
You last purchased this on
 

P-401 8 x 8 x 6 in. Flanged 125# Reducing Ductile Iron Tee with Protecto P-401 Lined

  • Fast #
  • Part #DFTP4XU
  • Item #7291293
  • Manufacturer Part #670610109724
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI Class 125.B16.1
AWWA:
AWWA C-110
Clean Bagged:
No
Collection:
P-401
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
6 in
Fitting Sizes:
8 in x 8 in x 6 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pipe Lining:
Protecto P-401
Pressure - High:
250
Pressure Class:
125#
UL Listed:
Yes