P-401 3 in. Flanged 125# Bituminous Tar Ductile Iron Tee with Protecto P-401 Lined

Part #DFTP410  |  Manufacturer Part #529651

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #DFTP410Item #7291716Mfr. Part #085332

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DFTP412Item #7291714Mfr. Part #520931

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DFTP416Item #7291712Mfr. Part #486879

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DFTP4MItem #7291097Mfr. Part #529651

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4]

ASTM Specifications: [ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05]

AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4]

Clean Bagged: No

Coating: Bituminous Tar

Collection: P-401

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

High Pressure: 250

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 372 Annex G]

Origin: Domestic

Pipe Lining: Protecto P-401

Pressure Class: 125#

UL Listed: Yes