P-401 6 in. Flanged 125# Ductile Iron 22-1/2 Degree Bend with Protecto P-401 Lined

Part #DF2P4  |  Manufacturer Part #348444

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #DF2P4UItem #7291232Mfr. Part #348444

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DF2P4XItem #7291236Mfr. Part #348307

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI B16.1 Class 125, ANSI C110]

AWWA Specifications: [AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-153]

Clean Bagged: No

Collection: P-401

Elbow Degree: 22-1/2

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

High Pressure: 350

ISO Specifications: ISO 9001

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 372 Annex G]

Origin: Domestic

Pipe Lining: Protecto P-401

Pressure Class: 125#

UL Listed: Yes