P-401 Flanged 125# Ductile Iron 45 Degree Bend

F4P4

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.15, ANSI A21.4, ANSI A21.51, ANSI B16.1, ANSI C606
AWWA Specifications
AWWA C-104, AWWA C-110, AWWA C-115, AWWA C-151, AWWA C-606
Clean Bagged
No
Collection
P-401
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Lining
Protecto P-401
Pressure Class
125#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday