P-401 Flanged 125# Ductile Iron Cross with Protecto P-401 Lined

DFCROSSP4

Manufacturer Part #: 355017

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21, ANSI A21.11, ANSI A21.4, ANSI C104, ANSI C110, ANSI C111
AWWA Specifications
AWWA A-21.4, AWWA C-104, AWWA C-600, AWWA C-651
Clean Bagged
No
Collection
P-401
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connection 4
Flanged
End Connections
Flanged
FM Approved
Yes
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Size 4
4 in
Fitting Sizes
4 in
Fitting Type
Straight
High Pressure
350
Material
Ductile Iron
NSF Certified
No
Origin
Domestic
Pipe Lining
Protecto P-401
Pressure Class
125#
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday