P-401 8 in. Mechanical Joint Ductile Iron C153 Short Body Cross (Less Accessories)

Part #MJCRP4LA  |  Manufacturer Part #8MJCRP4

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #MJCRP4LA10Item #1839445Mfr. Part #506317

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #MJCRP4LA12Item #1839213Mfr. Part #12MJCRP4

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #MJCRP4LA16Item #1839334Mfr. Part #033111

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MJCRP4LAXItem #1839531Mfr. Part #8MJCRP4

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Collection: P-401

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connection 4: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 8 in

Fitting Size 4: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No