P-401 4 in. Mechanical Joint x Plain End Ductile Iron C153 Short Body 45 Degree Bend (Less Accessories)

MJPE4P4LA

Manufacturer Part #: 465768

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 10 in

    MJPE4P4LA10

    Manufacturer Part #: 10MJPE45P4

  • 4 in

    MJPE4P4LAP

    Manufacturer Part #: 465768

  • 6 in

    MJPE4P4LAU

    Manufacturer Part #: 506058

  • 8 in

    MJPE4P4LAX

    Manufacturer Part #: 030671

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
P-401
Ductile Iron Class
C153
End Connection 2
Plain End
End Connections
Mechanical Joint x Plain End
Fitting Size 2
4 in
Fitting Type
Straight
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Lining
Protecto P-401

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday