P21 3 in. PVC EPDM Lever Handle Butterfly Valve

Part #AP21M  |  Manufacturer Part #P213

Valve Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Excelllent flow characteristics
  • Lower flow restriction

Specifications

Collection: P21

End Connection 1: Wafer

End Connection 2: Wafer

End Connections: Wafer

FM Approved: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Operator: Lever Handle

Valve Seat Material: EPDM

Valve Size: 3 in

Valve Stem: Non-rising

Valve Type: Butterfly Valve