20W 2-Light Medium E-26 LED Ceiling Fan Light Kit with Etched in Unfinished
Torino 20W 2-Light Medium E-26 LED Ceiling Fan Light Kit with Etched in Unfinished
Frequently Purchased Together
Product Details
- White etched glass bowl.
- Finials included are -09 Brushed Nickel, -20 Antique Bronze and -80 Forged Black.
- Add style and light to your ceiling fan with this universal fan light kit.
- Meets California T24 JA8-2016.
- Includes two 3000K, 800 lumen each (source), Title 24 certified LED bulbs
- Energy Star Qualified
- Ideal for bedroom, den or kitchen lighting.
- Quick-connect wiring to any progress fan that accept an accessory light.
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Torino Collection Fans
- CEC Compliant:
- For Sale in CA
- Collection:
- Torino
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched
- Green Product:
- Yes, Energy Star
- Height:
- 5-3/4 in
- Installation Type:
- Universal Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Transitional
- Lumens:
- 800
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Product Type:
- Ceiling Fan Kit
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 20 W
- Weight:
- 2.65 lb
- Width:
- 12 in