P323 Series 4 in. Hub x Socket Straight, DWV and Street Schedule 40 PVC 45 Degree Elbow

Part #SP323040  |  Manufacturer Part #P323-040

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: [ASTM D-2665, ASTM D-3311, ASTM D-1784, ASTM F-1866]

Application: Drainage

Clean Bagged: No

Collection: P323 Series

Color Finish: White

End Connection 1: Hub

End Connection 2: Socket

End Connections: Hub x Socket

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: [Straight, DWV, Street]

Material: Plastic

Material Type: PVC

Maximum Pressure: 25 psi

NSF Certified: Yes

NSF Specifications: NSF 14

Origin: Domestic

Schedule Class: 40

UL Listed: No