6 in. Hub x Socket Straight, DWV and Street Schedule 40 PVC 45 Degree Elbow
P323 Series LabWaste™ 6 in. Hub x Socket Straight, DWV and Street Schedule 40 PVC 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-2665, ASTM D-3311, ASTM D-1784, ASTM F-1866
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- P323 Series LabWaste™
- Color Finish Name:
- White
- Elbow Degree:
- 45 DD
- End Connection 1:
- Hub
- End Connection 2:
- Socket Weld
- End Connections:
- Hub x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 25 psi
- Schedule Class:
- 40
- Type:
- SP323060
- UL Listed:
- No