3 x 4 in. Hub Reducing and DWV Schedule 40 PVC Closet Bend

You last purchased this on
 

P329 Series 3 x 4 in. Hub Reducing and DWV Schedule 40 PVC Closet Bend

This product requires certification to purchase.
You last purchased this on
 

P329 Series 3 x 4 in. Hub Reducing and DWV Schedule 40 PVC Closet Bend

  • Fast #
  • Part #SP329342
  • Item #4501330
  • Manufacturer Part #P329-342
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2665, ASTM D-3311, ASTM F-1866, ASTM D-1784
Clean Bagged:
No
Collection:
P329 Series
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Fitting Type:
Reducing, DWV
Material:
Plastic
Material Type:
PVC DWV, PVC, DWV
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40