2 x 1-1/2 x 2 in. Hub Reducing, DWV and Sanitary Schedule 40 PVC Sanitary Tee
P401 Series 2 x 1-1/2 x 2 in. Hub Reducing, DWV and Sanitary Schedule 40 PVC Sanitary Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI A112.14.1
- ASME:
- ASME A112.14.1
- ASTM:
- ASTM D-2665, ASTM F-1866, ASTM D-3311, ASTM D-1784
- Clean Bagged:
- No
- Collection:
- P401 Series
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in x 1-1/2 in x 2 in
- Fitting Type:
- Reducing, DWV, Sanitary
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40