4 x 4 x 3 in. Hub Reducing, DWV and Sanitary Schedule 40 PVC Sanitary Tee

You last purchased this on
 

P401 Series 4 x 4 x 3 in. Hub Reducing, DWV and Sanitary Schedule 40 PVC Sanitary Tee

This product requires certification to purchase.
You last purchased this on
 

P401 Series 4 x 4 x 3 in. Hub Reducing, DWV and Sanitary Schedule 40 PVC Sanitary Tee

  • Fast #
  • Part #SP401422
  • Item #4501413
  • Manufacturer Part #P401-422
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A112.14.1
ASME:
ASME A112.14.1
ASTM:
ASTM D-2665, ASTM F-1866, ASTM D-3311, ASTM D-1784
Clean Bagged:
No
Collection:
P401 Series
Color Finish Name:
Grey
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
3 in
Fitting Sizes:
4 in x 4 in x 3 in
Fitting Type:
Reducing, DWV, Sanitary
Material:
Plastic
Material Type:
PVC DWV, PVC, DWV
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40