3 x 2 in. Hub PVC DWV Combination Wye
P502 Series 3 x 2 in. Hub PVC DWV Combination Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-2665, ASTM D-3311, ASTM F-1866, ASTM D-1784
- Clean Bagged:
- No
- Collection:
- P502 Series
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 3 in x 3 in x 2 in
- Fitting Type:
- Reducing, DWV
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40