#10 Plastic Industrial Weatherproof First Aid Kit in White
#10 Plastic Industrial Weatherproof First Aid Kit in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sufficient to treat up to 10 people
- Weatherproof case ideal for all indoor and outdoor use
- OSHA compliant
- Not made with natural rubber latex
- Plastic case
- Easy-to-carry handle or wall mountable for quick access in an emergency
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 8 in
- Length:
- 5 in
- Material:
- Plastic
- Number of Pieces:
- 57 Piece
- Width:
- 3 in