Pacesetter Steel Service 36 x 32 in. Sheet Metal

FSMG403632

Gauge

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lock forming quality (LFQ)

SPECIFICATIONS

Gauge
26
Length
32 in
Material
Galvanized Steel
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday