Pacesetter Steel Service 36 x 96 in. G40 Flat Sheet Metal

FSMG403696

Gauge

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lock forming quality (LFQ)

SPECIFICATIONS

Gauge
26
Length
96 in
Material
Galvanized Steel
Width
36 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday